Shop All Screwdriver Bits
Irwin
Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1"
Mfr # 35111051C
Zoro # G1154553
product price: $0.47
/ea
Sold in multiples of 5 for $2.35
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Irwin
- MFR # 35111051C
- Zoro # G1154553
- UPC # 673765013143
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 3F-4R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Screwdriver, Standard Driver |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313540)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4980 (J4980)
- BOSCH 1-1/8" Rotary Hammer with Quick-Change Chuck (RH328VCQ)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- KO-KEN Bit 14mm x 17mm Hex 24mm (106-19H)
- Irwin Screwdriver Bits