Shop All Adjustable Wrenches
Irwin Tools
4 Pc. Adjustable Wrench Tray Set-6, 8, 10 & 12
Mfr # 2078706
Zoro # G108663005
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various (Set)
- Material Chrome-Vanadium Alloy Steel
Product Information
- Brand Irwin Tools
- MFR # 2078706
- Zoro # G108663005
- UPC # 38548040783
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | Various (Set) |
Details
Material | Chrome-Vanadium Alloy Steel |
Item | Adjustable Wrench Set |
Description
Professional-grade tools. ProTouch, grips provide extra comfort and reduces hand fatigue. Machined jaws for maximum gripping strength. Induction hardened cutting edge stays sharper, longer.4 Pc ProPlier Set: includes 4 Adjustable Wrenches in 6, 8, 10 and 12 sizes. Comes with storage tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- CRAFTSMAN Wrenches, 8" Reversible Jaw Adjustable W (CMMT82337)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- TENG TOOLS TEDADJ4 - 4 Piece Adjustable Wrench Set in EVA Tray (TEDADJ4)
- DEWALT WRENCH ADJUSTABLE 15"" (DWHT80270)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- Irwin Tools Adjustable Wrenches