Shop All Tap Sets
Irwin
Three Piece Tap Kit
Mfr # 2518
Zoro # G1929948
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Not Available
- Tap Thread Size #6-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Carbon Steel
Product Information
Dimensions
Tap Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Shank Dia. | Not Available |
Dimensions Standard | UNC |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Thread Length | Not Available |
Overall Length | Not Available |
Largest Thread Size | #6-32 |
Thread Sizes Included | Yes |
Smallest Thread Size | Not Available |
Shank Length | Not Available |
Square Size | Not Available |
Tap Length Standard | Not Available |
Description
Three Piece Tap Kit, Tap Thread Size #6-32, High Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size #36, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91103)
- DEWALT Brush Single (BDN198492)
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- NITTO KOHKI TV7A019-0 Cutting Tip (2Pc/Set), PK2 (TV7A019-0)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- IRWIN TAP&DRLBT 3/8""-16NC X O (80238)
- IRWIN TAP/DIE SET 1"" HEX 41PC (24606)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- WIDIA Tap Set, 5303 1/4 20 NC H3,14025 (14025)
- Irwin Tap Sets