Shop All Die Sets
Irwin
Tap and Die Set, 41 pc, High Carbon Steel
Mfr # 24606
Zoro # G1733627
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Tap Dimension Type Inch, Machine
- Die Material High Speed Steel
- Thread Type NC, NF, NPT
- Tap Chamfer Plug
Product Information
Dimensions
Tap Dimension Type | Inch, Machine |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT |
Cutting Sizes | 17 |
Size Range | #4 to 1/2" |
Size/Range | #4 to 1/2", 1/8" NPT |
Max. Die Thread Size | 1/2"-20 |
Max. Tap Thread Size | 1/2"-13, 1/2"-20 |
65% Thread Drill Size | #23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 2.30mm, 3.50mm, 4.15mm, 4.60mm, 7/32 in, J, P, R, V |
Min. Bore Dia. | 12 - 24 NC |
Die Hex Size | 5/8 in |
75% Thread Drill Size | #21, #25, #36, #7, 11.40mm, 2.20mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U |
Tap Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Drill Bit Size | #16, #21, #25, #29, #3, #36, #43, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U |
55% Thread Drill Size | #13, #21, #3, #32, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, 9/32 in, I, W |
Min. Tap Thread Size | 1/2"-20 |
Die Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
Description
Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- WESTWARD Screw Extractor Spiral Flute Size #2 (2RUL9)
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- GREENFIELD THREADING 20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF (403595)
- Irwin Dies