Shop All Tap Sets
Irwin
Tap AND Adjustable/Solid Round Die Set
Mfr # 25941
Zoro # G1964547
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Pieces 41
- 55% Thread Drill Size #3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 5.70mm, 8.40mm, 9/32 in, I, W
- Die Material High Speed Steel
Product Information
Dimensions
55% Thread Drill Size | #3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 5.70mm, 8.40mm, 9/32 in, I, W |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Min. Bore Dia. | 1/8 in - 27 |
Tap Sizes Included | 1/2 in - 13 NC, 1/2 in - 20 NF, 1/4 in - 18 NPT, 1/4 in - 20 NC, 1/4 in - 28 NF, 1/8 in - 27 NPT, 3/4 in - 10 NC, 3/4 in - 16 NF, 3/8 in - 16 NC, 3/8 in - 24 NF, 5/16 in - 18 NC, 5/16 in - 24 NF, 5/8 in - 11 NC, 5/8 in - 18 NF, 7/16 in - 14 NC, 7/16 in - 20 NF, 9/16 in - 12 NC, 9/16 in - 18 NF |
65% Thread Drill Size | #5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 16.90mm, 17.70mm, 17/64 in, 33/64 in, 37/64 in, 7/32 in, J, P, R, V |
75% Thread Drill Size | #7, 11.40mm, 12.20mm, 12.90mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U |
Max. Die Thread Size | 3/4"-16 |
Drill Bit Size | #3, #7, 11/16 in, 17/32 in, 21/32 in, 25/64 in, 27/64 in, 29/65 in, 31/64 in, 33/64 in, 5/16 in, 7/16 in, F, I, Q, U |
Max. Tap Thread Size | 3/4"-16 |
Die Thread Sizes Included | 1/2"- 13 NC, 1/2"- 20 NF, 1/4"- 18 NPT, 1/4"- 20 NC, 1/4"- 28 NF, 1/8"- 27 NPT, 3/4"- 10 NC, 3/4"- 16 NF, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 5/8"- 11 NC, 5/8"- 18 NF, 7/16"- 14 NC, 7/16"- 20 NF, 9/16"- 12 NC, 9/16"- 18 NF |
Min. Tap Thread Size | 1/8"-27 |
Description
Tap and Die Set, Number of Pieces 41, Die Shape Round, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .850" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0779)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- IRWIN Tap (1752ZR)
- IRWIN Tap 1/2-13Nc & 27/64Bit (80242)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- IRWIN 25-Piece Tap And Die Set (HA97094)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- Irwin Tap Sets