Shop All Pipe Taps
Irwin
Tap
Mfr # 1910ZR
Zoro # G1955312
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11 1/2
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Style Not Available
- Tap Finish Not Available
Product Information
Dimensions
Tap Thread Size | 2"-11 1/2 |
Overall Length | Not Available |
Thread Length | Not Available |
Shank Dia. | Not Available |
Square Size | Not Available |
Shank Length | Not Available |
Tap Length Standard | Not Available |
Thread Size | 2"-11-1/2 |
75% Thread Drill Size | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Description
Tap, Thread Size 2 In.-11-1/2, NPT, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit Not Available, Class of Fit Not Available, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J2142 18" Large Handle Pry Bar (J2142)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- IRWIN Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1903)
- IRWIN Tap Pipe 3/4-14Npt (1906ZR)
- IRWIN PIPE TAPR TAP 3/4""-14NPT (1906P)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- THRIFCO PLUMBING 1/8 Inch Pipe Tap (9408050)
- Irwin Pipe Taps