Shop All Hand Taps
Irwin
Tap
Mfr # 1231ZR
Zoro # G2119550
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Thread Direction Not Available
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
55% Thread Drill Size | Not Available |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
75% Thread Drill Size | Not Available |
Drill Bit Size | Not Available |
Thread Size | #10-32 |
Square Size | Not Available |
Tap Length Standard | Not Available |
65% Thread Drill Size | Not Available |
Description
Tap, Thread Size #10-32, UNF, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- OTC 13 in Lock Ring Pliers (7410)
- WIHA Insulated Tool Set, 80 pc. (32877)
- TRUPER SLEDGE HANDLE WOOD 36""L (MG-MD-6/16H)
- IRWIN Tap (1560ZR)
- IRWIN Stl Screw Plug Tap, 10-32NF (HAN1131)
- IRWIN Tap (1323ZR)
- IRWIN Tap (1759ZR)
- IRWIN Tap (1755ZR)
- IRWIN Tap (2658ZR)
- DRILL AMERICA m39x4 HSS Metric 6 Flute Bottoming Hand Tap (DWTB39X4)
- Irwin Taps