Shop All Hand Taps
Irwin
Tap
Mfr # 1032ZR
Zoro # G2119429
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Taper
- Tap Material High Carbon Steel
- Tap Style Straight Flute
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
75% Thread Drill Size | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Tap Length Standard | Not Available |
65% Thread Drill Size | Not Available |
Thread Size | #12-24 |
55% Thread Drill Size | Not Available |
Square Size | Not Available |
Shank Length | Not Available |
Description
Tap, Thread Size #12-24, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Shallo (CMMT44249)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- IRWIN Tap (1365ZR)
- IRWIN Tap (1363ZR)
- IRWIN Tap (2658ZR)
- IRWIN Tap (1765ZR)
- IRWIN 14x20 NC Tap (8120)
- IRWIN 38x16 NC Tap (8134)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- Irwin Hand Taps