Shop All Tap Wrenches
Irwin
T-Handle Ratcheting Tap Wrench
Mfr # 21101
Zoro # G0968969
product price: $24.45
/ea
Sold in multiples of 4 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metric Tap Capacity 3.00 mm to 6.00 mm
- Wrench Type Ratcheting
- Measurement System Fractional Inch
- Fractional Tap Capacity #0 to 1/4 in
- Min. Tap Size 1/4 in
Product Information
- Brand Irwin
- MFR # 21101
- Zoro # G0968969
- Country of Origin China
- Category Tap Wrenches
Dimensions
Min. Tap Size | 1/4 in |
Max. Tap Size | #0 |
Details
Item | Tap Wrench |
Metric Tap Capacity | 3.00 mm to 6.00 mm |
Wrench Type | Ratcheting |
Measurement System | Fractional Inch |
Fractional Tap Capacity | #0 to 1/4 in |
Product Type | Wrench |
Handle Shape | T |
Ratcheting Action | Yes |
Description
Tap Wrench, Handle Shape T, Fractional Tap Capacity #0 to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- STANLEY Utility Knife Utility, 6 in L (10-179)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- IRWIN Tap Wrench and Reamer Aligner (12088)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12401)
- IRWIN WRENCH TAP 1/4-1/2""IRWIN (12002)
- IRWIN WRENCH TAP 12-5/16""IRWIN (12115)
- WILLIAMS Williams Sliding T-Handle, 3/4" D, Black (HB-20A)
- Irwin Tapping Tools