Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, #8-32, Carbon Steel
Mfr # 1024
Zoro # G9195386
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Thread Size #8-32
- Tap Material High Carbon Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1024
- Zoro # G9195386
- UPC # 042526010248
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Tap Thread Size | #8-32 |
Overall Length | Not Available |
Thread Length | Not Available |
75% Thread Drill Size | 0.1338 in |
65% Thread Drill Size | 0.1377 in |
55% Thread Drill Size | 0.1417 in |
Thread Size | #8-32 |
Shank Length | Not Available |
Square Size | Not Available |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Min. Bore Dia. | Not Available |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.1338 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- SKODA MT4 Skoda Heavy Duty Live Centres (310120)
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel (MWT-6716A)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- Irwin Taps