Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 7/8"-9, Carbon Steel
Mfr # 1461
Zoro # G9195517
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Plug
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Irwin
- MFR # 1461
- Zoro # G9195517
- UPC # 042526014611
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
55% Thread Drill Size | 51/64 in |
Thread Size | 7/8"-9 |
Thread Length | Not Available |
75% Thread Drill Size | 0.7677 in |
65% Thread Drill Size | 25/32 in |
Tap Thread Size | 7/8"-9 |
Tap Length Standard | Not Available |
Square Size | Not Available |
Drill Bit Size | Not Available |
Min. Bore Dia. | Not Available |
Shank Length | Not Available |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.7677 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- PROTO Hammer Set, Face Shape Round, 15" L (J14300KV)
- NITRO Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size (300N117)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935249)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- Irwin Taps