Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 5/8"-18, Carbon Steel
Mfr # 1354
Zoro # G9195334
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Taper
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Irwin
- MFR # 1354
- Zoro # G9195334
- UPC # 042526013546
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
75% Thread Drill Size | 0.5708 in |
Tap Thread Size | 5/8"-18 |
Thread Length | Not Available |
55% Thread Drill Size | 0.5826 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 37/64 in |
Square Size | Not Available |
Min. Bore Dia. | Not Available |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Shank Length | Not Available |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNF, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.5708 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X30)
- PROSKIT Multi, function Socket Wrench (HW-318)
- NOTCH EQUIPMENT Notch Felling Wedges 10in (40079)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1458)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- Irwin Straight Flute 4-Flute Taps