Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 1/4"-20, Carbon Steel
Mfr # 1520
Zoro # G9195088
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Thread Size 1/4"-20
- Tap Material High Carbon Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1520
- Zoro # G9195088
- UPC # 042526015205
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Tap Thread Size | 1/4"-20 |
Overall Length | Not Available |
55% Thread Drill Size | #3 |
Thread Length | Not Available |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Min. Bore Dia. | Not Available |
Shank Length | Not Available |
Square Size | Not Available |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1731ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- Irwin Taps