Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 4935245
Zoro # G0489246
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 4935245
- Zoro # G0489246
- UPC # 024721110534
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 34.00mm |
Size | M8 |
55% Thread Drill Size | 7.25 mm |
65% Thread Drill Size | 9/32 in |
75% Thread Drill Size | 7.00 mm |
Thread Size | M8x1 |
Tap Length Standard | ASME B94.9-2008 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Plug, Overall Length 69.05 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 34.00 mm, 75 Percent Thread Drill Size 7.00 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bit Set, Includes 20 Micro Carbon Steel Bit Sizes #61 - #80 (45-12010)
- PROTO Kit Rep Connector Plier P (J253GRK)
- PERFORM TOOL 4X Glass Lens 278 Diameter 714 Length Rubber Grip Handle Single With LED Light (W15036)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-21MM)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1138700)
- Irwin Taps