Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1734ZR
Zoro # G4578533
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.25
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1734ZR
- Zoro # G4578533
- UPC # 042526017346
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | H2 |
Thread Length | 29.00mm |
Size | M8 |
Thread Size | M8x1.25 |
Tap Length Standard | USCTI |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Plug, Overall Length 69.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size H, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Sands Cast Level Repair Kit (SL010)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- MITUTOYO Gage, Telescoping, 90-150mm (155-132)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1731ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- Irwin Straight Flute 4-Flute Taps