Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1731ZR
Zoro # G4543253
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M7-1.00
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1731ZR
- Zoro # G4543253
- UPC # 042526017315
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M7-1.00 |
Tap Size | M7 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | C |
Thread Size | M7x1 |
Tap Length Standard | USCTI |
55% Thread Drill Size | D |
Size | M7 |
Description
Straight Flute Tap, Thread Size M7x1, Metric Coarse, Plug, Overall Length 69.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 34.00 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935225)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024400)
- Irwin Taps