Shop All Straight Flute 3-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1712ZR
Zoro # G4623893
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Irwin
- MFR # 1712ZR
- Zoro # G4623893
- UPC # 042526017124
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.00mm |
Pitch Diameter Limit | D2 |
Thread Length | 16.00mm |
Size | M3 |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 mm |
Tap Length Standard | USCTI |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Plug, Overall Length 49.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- BROWN BAG CO Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig (2195535)
- INSIZE Extension Base, 12" L (6141-320)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- Irwin Taps