Shop All Step Drill Bits
Irwin
Step Drill Bit, 5 to 35mm, 13 Hole Sz
Mfr # 16105
Zoro # G6566487
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 5 mm to 35 mm
Product Information
- Brand Irwin
- MFR # 16105
- Zoro # G6566487
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 5 mm to 35 mm |
Shank Size | 7/16" |
Number of Hole Sizes | 13 |
Drill Bit Sizes Included | 5 mm, 7.5 mm, 10 mm, 13 mm, 16 mm, 19 mm, 21 mm, 23 mm, 26 mm, 29 mm, 31 mm, 33 mm, 35 mm |
Overall Length | 3 in |
Maximum Hole Size | 35 mm |
Minimum Hole Size | 5 mm |
Number Hole Sizes | 13 |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 1/8 in |
Description
Step Drill Bit, High Speed Steel, TiN, 5 mm to 35 mm Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Tile Cut Bit, 1/8 In. Dia., HSS, PK4 (TC4)
- PROTO Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461W)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- WESTWARD Insulated Tool Set, 10 pc. (1YXJ7)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps (UNIBIT 10)
- IRWIN Irwin Unibit 585-10502 3 Pc. Unibit Step Drill (585-10502)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- IRWIN Brad Drill Bits (49618)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #3 (VGPUN3)
- UNIBOR 7/8in-1.3/8in Knock-Out Multicut Step Drill, 3-Flat Shank (06X1KO)
- Irwin Drill Bits