Shop All Cutting Pliers
Irwin
Standard Diagonal, Spring, 4-1/2in, PK5
Mfr # 2078935
Zoro # G3970149
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Diagonal with Spring; Induction Hardened Cutting Edge that Stays Sharp Longer; High Leverage for Greater Force at the Jaw; Strength and Durability; Grip for Comfort and Reduced Hand Fatigue; Spring Loaded for Easy Gripping and Reduced Hand Fatigue
- Jaw Length 1/2"
- Jaw Width 1/10"
- Material Nickel Chromium Steel
- Overall Length 4-1/2"
Product Information
- Brand Irwin
- MFR # 2078935
- Zoro # G3970149
- UPC # 038548088624
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2" |
Jaw Width | 1/10" |
Overall Length | 4-1/2" |
Details
Features | Standard Diagonal with Spring; Induction Hardened Cutting Edge that Stays Sharp Longer; High Leverage for Greater Force at the Jaw; Strength and Durability; Grip for Comfort and Reduced Hand Fatigue; Spring Loaded for Easy Gripping and Reduced Hand Fatigue |
Material | Nickel Chromium Steel |
Item | Standard Diagonal,Spring,4-1/2in |
Description
Standard Diagonal,Spring,4-1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT5 Inside To MT4 Outside Drill Sleeve (3900-1872)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- SANDVIK Q-CUT INDEXABLE LATHE TOOL HOLDER (RF151.37-16-094B25)
- HHIP 1/4" Economy Air Die Grinder (7600-0089)
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- Irwin Cutting Pliers