Shop All Screwdriver Accessories
This Product is Discontinued
Irwin
Square Drive Bit Holder, 1/4" Ratchets (Discontinued)
Mfr # 4935070
Zoro # G2222114
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- For Use With 1/4 in Square Drive Ratchets, Handles, and Extensions
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Bit Retainer Type Magnetic
Product Information
- Brand Irwin
- MFR # 4935070
- Zoro # G2222114
- UPC # 024721108319
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 1 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Details
Item | Power Bit Holder |
For Use With | 1/4 in Square Drive Ratchets, Handles, and Extensions |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Bit Retainer Type | Magnetic |
Impact Rated | No |
Drive Type | Power |
Finish | Black Oxide |
Material | Alloy Steel |
Output Drive Shape | Hex |
Number of Pieces | 1 |
Measurement Type | SAE |
Insulated | No |
Non-Sparking | No |
Input Drive Shape | Square |
Input Drive Gender | Female |
Locking | No |
Output Drive Gender | Female |
Tether Ready | No |
Description
Power Bit Holder, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Hex, Output Drive Gender Female, Non-Sparking No, Locking No, Overall Length 1 in, Power, Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.