Shop All Spring Clamps
Irwin
Spring Clamp, 3 In, Plastic Resin
Mfr # 58300
Zoro # G1105587
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 3 in
- Length (In.) 8 5/8 in
- Material Plastic
- Size 3 in
- Tips Non Marring Soft Plastic
Product Information
- Brand Irwin
- MFR # 58300
- Zoro # G1105587
- UPC # 038548583006
- Country of Origin China
- Category Spring Clamps
Dimensions
Length (In.) | 8 5/8 in |
Size | 3 in |
Overall Length | 8 3/4 in |
Throat Depth | 3 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 3 in |
Material | Plastic |
Tips | Non Marring Soft Plastic |
Handle | Anti-slip, Ergonomic |
Reflectivity | Nonreflective |
Jaw Tip Style | Non Marring |
Insulated | Yes |
Handle Style | Anti-Slip |
Jaw Material1 | Resin |
Ratcheting | No |
Jaw Opening - Maximum | 3 in |
Jaw Tip Material | Rubber |
Description
Spring Clamp, Ratcheting No, Insulated Yes, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Rubber, Jaw Opening - Maximum 3 in, Throat Depth 3 in, Overall Length 8 3/4 in, Jaw Material Resin, Handle Style Anti-Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-13-03)
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9067)
- EXCEL BLADES #17A 1/4" Narrow Chisel Hobby Knife Replacement Blades, 5 pcs. 12pk (24017)
- GEARWRENCH GearWrench 9620 12 pc. Metric Reversible Combination Ratcheting GearWrench Set (KDT-9620)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- IRWIN Spring Clamp, 3" (58300)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- IRWIN Spring Clamp, 2 In, Plastic Resin (58200)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- Irwin Clamps