Shop All Spring Clamps
Irwin
Spring Clamp, 3"
Mfr # 58300
Zoro # G7021082
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Capacity 3 in
- Throat Depth 3 in
Product Information
- Brand Irwin
- MFR # 58300
- Zoro # G7021082
- UPC # 00038548583006
- Country of Origin China
- Category Spring Clamps
Dimensions
Throat Depth | 3 in |
Details
Item | Spring Clamp,3" |
Clamping Capacity | 3 in |
Description
Spring Clamp,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20412 (20412)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- INGERSOLL-RAND Asphalt Cutter, 12" SHK, 1-1/8" x 6" (50185982)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- IRWIN IRWIN SPRING CLMP MET/1"" (222601)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- IRWIN 3" Resin Spring Clamp (58300)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- Irwin Spring Clamps