Shop All Wood Drilling Bits
Irwin
Speedbor Max, 7/8x4in, Oal, PK3
Mfr # 1866036
Zoro # G3969351
product price: $26.99
/pk 3, $9.00/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Size 1/4"
- Drill Style Auger
Product Information
- Brand Irwin
- MFR # 1866036
- Zoro # G3969351
- UPC # 042526912580
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 4" |
Shank Size | 1/4" |
Details
Drill Style | Auger |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Auger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- IRWIN Turbomax 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit 1 pc (73318ZR)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN Drill Bit, 1-1/4 In (87920)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- Irwin Wood Drilling Bits