Shop All Wood Drilling Bits
Irwin
Speedbor Max, 3/4x4in, Oal, PK3
Mfr # 1866035
Zoro # G3969360
product price: $24.69
/pk 3, $8.23/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Size 1/4"
- Drill Style Auger
Product Information
- Brand Irwin
- MFR # 1866035
- Zoro # G3969360
- UPC # 042526912573
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 4" |
Shank Size | 1/4" |
Details
Item | Wood Drilling Bit |
Drill Style | Auger |
Description
Wood Drilling Bit, Auger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil 630-4206 2" Professional Series Putty Knives (630-4206)
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- WESTWARD Bastard Cut File Set, 6 PC (1NFK5)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- IRWIN Drill Bit, 1/2 In (87908)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN BIT DRILL FORSTNR 1-7/8"" (1966937)
- IRWIN Drill Bit, 1-1/4 In (87920)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- Irwin Drill Bits