Shop All Solid Spade Drill Bits
Irwin
Spade Bit
Mfr # 88885
Zoro # G402595910
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Smallest Drill Bit Size 3/8 in
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Largest Drill Bit Size 1 in
Product Information
- Brand Irwin
- MFR # 88885
- Zoro # G402595910
- UPC # 024721888754
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Overall Length | 6 in |
Smallest Drill Bit Size | 3/8 in |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in |
Details
Item | Spade Bit |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Number of Drill Bits | 5 |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
Description
Spade Bit, Drill Bit Sizes Included 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, Number of Drill Bits 5, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF588)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Skil 23973 & Bosch 2610023973, PK 2 (S100)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- IRWIN Spade Bit, 5/16 In D, 6 In L, I/4 Shank (88805)
- IRWIN Adjustable Spade Bit (44801)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x24)
- Irwin Drill Bits