Shop All Screwdriver Bit Sets
Irwin
Socket Bit
Mfr # IWAF26TX25B5
Zoro # G201866075
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Bit Style Torx(R)
- Finish Rust Preventative
- Impact Rated No
Product Information
- Brand Irwin
- MFR # IWAF26TX25B5
- Zoro # G201866075
- UPC # 673765933700
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Bit Style | Torx(R) |
Finish | Rust Preventative |
Impact Rated | No |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
For Use With | 1/4 in Adapters, Power Drills, Standard Driver |
Application - Tools | Power |
Single End/Double End | Single End |
Item | Power Bit |
Fastening Tool Material | S2 Steel |
Description
When you are working with fasteners, the Irwin IWAF26TX25B5 Socket Bit is a tool that you cannot do without. It is made of S2 steel and has a rust preventative finish to keep it in top condition. The socket bit comes with a single end and hex shank measuring 1/4 in. Its length is 6 in., making it ideal for use on power tools like drills and impact drivers. This fastening tool item features Torx style bits, which allow you to tighten or loosen bolts and screws more efficiently. The ratcheting configuration allows you to use this tool as both a straight screwdriver bit or as an angled screwdriver bit by rotating the sleeve clockwise or counterclockwise respectively. The Irwin Power Bit will help your work go smoothly because it ensures high performance with less effort on your part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792864)
- SPEC OPS TOOLS Spec Ops 625 in Folding Utility Knife BlackTan 1 pc (SPEC-K1-FR)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Screwdriver Bit Set, 5 Pieces, 1/4" Shank (1903620)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- IRWIN Insert Bit Set, 10 Pieces, 1/4" Shank (1866983)
- Irwin Screwdriver Bit Sets