Shop All Slip Joint Pliers
Irwin
Slip Joint Pliers, 20in, PK5
Mfr # 1773637
Zoro # G3970228
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Material Steel
- Jaw Thickness 1/2 in
- Steel Type Nickel Chromium Steel
- Includes Wire Cutter Yes
- Plier Type Slip Joint Pliers
Product Information
- Brand Irwin
- MFR # 1773637
- Zoro # G3970228
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Slip Joint Pliers |
Plier Material | Steel |
Jaw Thickness | 1/2 in |
Steel Type | Nickel Chromium Steel |
Includes Wire Cutter | Yes |
Plier Type | Slip Joint Pliers |
Description
Slip Joint Pliers, Plier Type Slip Joint Pliers, Overall Length 10 in, Jaw Length 1 3/4 in, Includes Wire Cutter Yes, Features Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws for Maximum Gripping Strength, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, Finish Nickel Chromium, Jaw Thickness 1/2 in, Jaw Width 2 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- EUROBOOR Magnetic stick for cleanup of metal chips (MAGICSTICK)
- MILWAUKEE TOOL 11/16 in. SAE Ratcheting Combination Wrench (45-96-9222)
- IRWIN GROOVE CRVED PLIERS 6""L (2078506)
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- IRWIN IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier (2078406)
- IRWIN IRWIN SNAP RING PLIER 6"" (2078900)
- PERFORMANCE TOOL DIAGONAL PLIERS 7""L STL (W1103)
- Irwin Slip Joint Pliers