Shop All Screwdriver Bits
Irwin
Skt Adptr, 1/4 in, 1/2 in
Mfr # IWAF26212
Zoro # G0150018
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2 in
- Finish Black Oxide
- Impact Rated No
Product Information
- Brand Irwin
- MFR # IWAF26212
- Zoro # G0150018
- UPC # 673765013952
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Output Drive Size | 1/2 in |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Details
Shank Style | Hex |
Finish | Black Oxide |
Impact Rated | No |
Measurement Type | SAE |
Insulated | No |
Includes | (1) Socket Adapter |
Drive Type | Hand |
For Use With | Power Tool |
Item | Socket Adapter |
Number of Pieces | 1 |
Material | Alloy Steel |
Output Drive Gender | Male |
Non-Sparking | No |
Input Drive Shape | Hex |
Locking | Yes |
Input Drive Gender | Male |
Output Drive Shape | Square |
Description
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Hand, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN DRL BIT 1/16X12L AIRCRFT (62104ZR)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX15)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Power 2" S2 Steel 125Pc (60225)
- Irwin Screwdriver Bits