Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank
Mfr # 3043011
Zoro # G2083602
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 17 in
- Shank Size 7/8"
- Drill Style Auger
- Material Carbon Steel Alloy
Product Information
- Brand Irwin
- MFR # 3043011
- Zoro # G2083602
- UPC # 024721105523
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 17 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Shank Hex Size | 7/16 in |
Details
Drill Style | Auger |
Material | Carbon Steel Alloy |
Drill Bit Material | Carbon Steel |
For Use With | 1/2 in D-Handle and Larger Drills |
Item | Auger Drill Bit |
Finish - Machining | PTFE |
Cutting Direction | Right Hand |
Sub Brand | WeldTec |
Material - Machining | Carbon Steel |
Auger Center | Solid |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.875 |
Flute Type | Parabolic |
Auger Style | Ship Auger |
Shank Type - Machining | Hex |
Description
Ship Auger, Auger Drill Bit, 7/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- WESTWARD File, Double Groove, 12 In (10Z687)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- IRWIN BIT DRILL 1"" SPEEDBOR (88816)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- IRWIN Drillbit 7/16X6 Spdbrmax (3041015)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- Irwin Drill Bits