Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank
Mfr # 4935570
Zoro # G1077447
original price:
$19.99
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Drill Style Auger
- Drill Bit Material Carbon Steel
- Material Carbon Steel Alloy
- Drill Bit Size 7/16 in
Product Information
- Brand Irwin
- MFR # 4935570
- Zoro # G1077447
- UPC # 024721999603
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 17 in |
Shank Size | 3/8" |
Drill Bit Size | 7/16 in |
Shank Hex Size | 11/32 in |
Details
Drill Style | Auger |
Drill Bit Material | Carbon Steel |
Item | Auger Drill Bit |
Material | Carbon Steel Alloy |
For Use With | 1/2 in D-Handle and Larger Drills |
Decimal Equivalent | 0.4375 |
Finish - Machining | PTFE |
Shank Type - Machining | Hex |
Material - Machining | Carbon Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Auger Style | Ship Auger |
Cutting Direction | Right Hand |
Description
Ship Auger, Auger Drill Bit, 7/16 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YT40)
- POWERWELD Tungsten Carbide Scriber (TS810)
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia (3043005)
- IRWIN AUGER BIT 9/16X7.5"" (49909)
- IRWIN BIT DRILL 11/16""SPEEDBOR (88811)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- Irwin Auger Drill Bits