Shop All Self-Feed Drill Bits
Irwin
Self-Feed Wood Drill Bit, 2-9/16in
Mfr # 1869391
Zoro # G3968636
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-9/16"
- Overall Length 5"
- Shank Size 2-9/16"
- Drill Style Self-Feed
Product Information
- Brand Irwin
- MFR # 1869391
- Zoro # G3968636
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-9/16" |
Overall Length | 5" |
Shank Size | 2-9/16" |
Details
Drill Style | Self-Feed |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Self-Feed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Inserted Solid Drill Head, DMP0656 A, PK2 (5568911)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- TECHNIKS Ultra High Speed Nut, ER16 (46116)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- IRWIN SELF FEED BIT 1-1/4"" (3046006)
- IRWIN SELF FEED BIT 2-1/4"" (3046012)
- IRWIN SELF FEED BIT 1"" (3046004)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- Irwin Drill Bits