Shop All Screwdriver Bit Sets
Irwin
Screwdriver Bit Set, 7 No. of Pieces
Mfr # IWAF21HEX7
Zoro # G403541510
original price:
$9.05
9% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in Bit, 3/16 in Bit, 3/32 in Bit, 5/32 in Bit, 7/32 in Bit, 7/64 in Bit, 9/64 in Bit
- Impact Rated Yes
- No. of Pieces 7
- Fastening Tool Material S2 Steel
- Hex Shank Size 1/4 in
Product Information
- Brand Irwin
- MFR # IWAF21HEX7
- Zoro # G403541510
- UPC # 673765013396
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 1 1/4 in |
Details
Includes | 1/8 in Bit, 3/16 in Bit, 3/32 in Bit, 5/32 in Bit, 7/32 in Bit, 7/64 in Bit, 9/64 in Bit |
Impact Rated | Yes |
Item | Screwdriver Bit Set |
Fastening Tool Item | Insert Bit Set |
No. of Pieces | 7 |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Impact, Includes 1/8 in Bit, 3/16 in Bit, 3/32 in Bit, 5/32 in Bit, 7/32 in Bit, 7/64 in Bit, 9/64 in Bit, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston GC408 Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC408)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- IRWIN Insert Bit Set, 10 Pieces, 1/4" Shank (1866983)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screwdriver Bit Set, 5 Pieces, 1/4" Shank (1903620)
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- Irwin Screwdrivers and Nutdrivers