Shop All Utility Knife Blades
Irwin
Safety Blade, 3/4 In. W, PK50
Mfr # 2088300
Zoro # G3113363
product price: $14.39
/pk 50, $0.29/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/16 in
- Material Bi-metal
- Blade Width 3/4 in
- Blade Material Bi-Metal
Product Information
- Brand Irwin
- MFR # 2088300
- Zoro # G3113363
- UPC # 038548078342
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/16 in |
Blade Width | 3/4 in |
Blade Length | 2 3/16 in |
Description
Safety Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 3/16 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Grainger Part Number 2WA17, Compatible with Manufacturer Model Number 2088600, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82337D2B113580)
- URREA Hammer, machined head fiberglass handle 24Oz (1324FV)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- IRWIN Utility Blade, Bi-Metal, 3/4 In. W, PK5 (2084100)
- IRWIN Carpet Knife Blade, 3/4" W, PK5 (1777341)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- HULTAFORS TOOLS Utility Blade Edge UBE-10 (UBE-10)
- Irwin Utility Knife Blades