Shop All Extension Cords
Irwin
ROTARY BT-SSF 3/4""X6""
Mfr # 5026021
Zoro # G1917112
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.875 IN
- Width 0.690 IN
- Height 8.500 IN
- Type DRILL BITS: MASONRY
- Battery Included No
Product Information
- Brand Irwin
- MFR # 5026021
- Zoro # G1917112
- UPC # 24721029041
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 1.875 IN |
Width | 0.690 IN |
Height | 8.500 IN |
Details
Type | DRILL BITS: MASONRY |
Battery Included | No |
Description
Tungsten carbide tips. For drilling concrete masonry brick tile slate and plaster. Use only in rotary drills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- IRWIN ROTARY BT-SSF 7/16""X6"" (5026012)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- IRWIN ROTARY BT-SSF 3/16""X4"" (5026002)
- IRWIN ROTARY BT-SSF 1/2""X6"" (5026015)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- IRWIN ROTARY DRILL BIT 5/32X3"" (5026001)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- Irwin Extension Cords & Power Strips