Shop All Jobber Length Drill Bits
Irwin
ROTARY BIT-SSF 1/8""X3""
Mfr # 5026000
Zoro # G1751991
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.875 in
- Application INDIVIDUAL
- Width 0.130 in
- Height 5.750 in
Product Information
- Brand Irwin
- MFR # 5026000
- Zoro # G1751991
- UPC # 24721029065
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.875 in |
Width | 0.130 in |
Height | 5.750 in |
Details
Application | INDIVIDUAL |
Description
Ideal for drilling in tough metal including heavy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller Replacement Kit (MPPSPRK)
- MORSE Reciprocating Blade, RECIP BIM WOO, PK50, 50 PK (RB95006T50)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Thru Tap, Steel (GN8C----F6---21)
- IRWIN DRILL BIT BLK OXD 31/64"" (67831)
- IRWIN Bit Dril Percusn3/16Irwn (326002)
- IRWIN Drill Bit, 11/64, Turbomax, 135deg, PK5 (73311)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- IRWIN Drill Bit Cobalt 15 Pc (316015)
- WESTWARD 7/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV97)
- Irwin Jobber Length Drill Bits