Shop All Locking Clamps
Irwin
Replacement Spring (5 Pack)
Mfr # 40-08
Zoro # G7059643
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1-7/8", 3-3/8",18", 3-1/8", 1-1/8"
- Overall Length 10", 11", 12"
- Size 1-7/8", 3-3/8",18", 3-1/8", 1-1/8"
- Features Exclusive Parts for Vise-Grip Locking Tools Including Springs, Adjusting Screws, Chains and Pads
- Number of Pieces 10
Product Information
- Brand Irwin
- MFR # 40-08
- Zoro # G7059643
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 10", 11", 12" |
Size | 1-7/8", 3-3/8",18", 3-1/8", 1-1/8" |
Overall Clamp Length | 10", 11", 12" |
Details
Max. Opening | 1-7/8", 3-3/8",18", 3-1/8", 1-1/8" |
Features | Exclusive Parts for Vise-Grip Locking Tools Including Springs, Adjusting Screws, Chains and Pads |
Number of Pieces | 10 |
Includes | (10) Replacement spring for 10R, 10WR, 10CR, 11R, 11SP, 11HD, 20R, 310S, 12LC, 10LW |
Locking Clamp Product Grouping | Replacement Parts |
Item | Replacement Spring (5 Pack) |
Description
Replacement Spring (5 Pack)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/64)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- IRWIN Spring Clamp 2" (58200)
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- Irwin Locking Clamps