Shop All Bar Clamps
Irwin
QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat
Mfr # 1964711/2021406N
Zoro # G107385977
product price: $43.15
/ea
Sold in multiples of 2 for $86.30
$86.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Irwin
- MFR # 1964711/2021406N
- Zoro # G107385977
- UPC # 38548105758
- Country of Origin China
- Category Bar Clamps
Description
With 600 lb of sustained clamping pressureholding force, the IRWIN QUICKGRIP XP600 Extreme pressure is the most powerful onehanded Bar clamp Available It is ideal for heavyduty applications such as installation, demolition and rough glueup Duallocking swivel jaws with removable, nonmarring fullface pads provide even distribution of clamping force on the workpiece The pads can be easily removed to activate the swivel jaws to maintain full contact and combat flexing at extreme pressure or for conforming to irregular shapes An adjustable foot provides added support so the clamp can sit upright on a table or work surface, making it ideal for gluing panels or cabinetry Plus, the unique pistol grip design and QuickRelease trigger provide simple, onehanded operation The IRWIN QUICKGRIP XP600 onehanded bar clamp delivers maximum power, versatility and stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- MAKITA 18V 1/4" Hex (XDT14T)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- IRWIN 2PK 414 Mic BarClamp (1964747)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964713)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- Irwin Bar Clamps