Shop All Plier Sets
Irwin
ProPliers Kit Bag Set, 5 pcs.
Mfr # 2078708
Zoro # G7021003
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 6", 6", 8", 10", 10"
- Features Induction Hardened Cutting Eedge
- Blade Type Machined Jaws
- Includes (1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag
Product Information
- Brand Irwin
- MFR # 2078708
- Zoro # G7021003
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 6", 6", 8", 10", 10" |
Details
Number of Pieces | 5 |
Features | Induction Hardened Cutting Eedge |
Blade Type | Machined Jaws |
Item | ProPliers Kit Bag Set,5 pcs. |
Includes | (1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag |
Description
ProPliers Kit Bag Set,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pocket Level, 0, 90 Deg. (781947)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- MILBAR Safety Wire Twister, 14In (105W)
- POWERBUILT 9/16" Combination Wrench Polished (644145)
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- IRWIN IRWIN VISE-GRIP 641KB Tool Set In Bag With 6 Cups 6 pc. (VSG-641KB)
- IRWIN 10 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82596)
- IRWIN 7 Piece Original Locking Pliers Set Plain Grip Handle (757KB)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- Irwin Pliers