Shop All Hex Shank Drill Bits
Irwin
Power Bit, SAE, 6" Bit L
Mfr # IWAF36SQ2
Zoro # G2833617
original price:
$5.12
22% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material S2 Steel
- Application - Tools Impact
- Single End/Double End Single End
- Hex Shank Size 1/4 in
- For Use With Power Tool
Product Information
- Brand Irwin
- MFR # IWAF36SQ2
- Zoro # G2833617
- UPC # 673765106234
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | S2 |
Overall Bit Length | 6 in |
Details
Item | Power Bit |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Single End/Double End | Single End |
For Use With | Power Tool |
Bit Style | Square |
Shank Style | Hex |
Finish | Rust Preventative Manganese Phosphate |
SAE or Metric | SAE |
Impact Rated | Yes |
Fastening Tool Item | Power Bit |
Description
Power Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- KD TOOLS Metric Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81925)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (A), PK 2 (SP 877-123)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ2-2)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TS252)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- DIABLO 3/4"x13" Auger Bit (DAG2070)
- Irwin Drill Bits