Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3" Bit L
Mfr # IWAF252C
Zoro # G0152154
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Nutsetter
- Fastening Tool Tip Size 1/4"
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Irwin
- MFR # IWAF252C
- Zoro # G0152154
- UPC # 673765013877
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Application - Tools | Power |
Bit Style | Nutsetter |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Item | Power Bit |
Finish | Stainless Steel |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Power Tool |
Description
Power Bit, Application - Tools Power, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Carbon Steel, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Hand File - Second Cut (11037)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 0)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401MS/10)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M12X1.75 (7751-12)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN Spade Bit Spdbor Flat3/4 (87912)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- Irwin Screwdrivers and Nutdrivers