Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF21SQ12
Zoro # G0152294
original price:
$0.46
15% off
new price: $0.39
/pk 2, $0.20/ea
Sold in multiples of 5 for $1.95
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square
- Fastening Tool Tip Size S1/S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Irwin
- MFR # IWAF21SQ12
- Zoro # G0152294
- UPC # 673765013068
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S1/S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Finish | Rust Preventative |
For Use With | Power Tool |
SAE or Metric | SAE |
Impact Rated | No |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S1/S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ1)
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX15)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- Irwin Screwdriver Bits