Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF21PH12
Zoro # G0149923
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Irwin
- MFR # IWAF21PH12
- Zoro # G0149923
- UPC # 673765012863
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
Finish | Rust Preventative |
For Use With | Power Tool |
Item | Power Bit |
SAE or Metric | SAE |
Description
If you are looking for a high-quality power bit, the Irwin IWAF21PH12 Power Bit is just what you need. It is made of carbon steel and has a rust preventative finish. The 1/4 in hex shank fits most impact drivers and drill chucks. This fastening tool has an overall length of 1 in., making it easy to reach into tight spaces. The PH1 fastening tool tip size makes this power bit compatible with most Phillips screws. If you want a high quality power bit that will last, then look no further than the Irwin IWAF21PH12 Power Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Multi-Bits and Precision Pick Screwdrvr (CMHT68002)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX15)
- IRWIN BIT EXPANSIVE 5/8-1-3/4"" (44801)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32TX102)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN Spade Bit Spdbor Flat3/4 (87912)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- Irwin Screwdrivers and Nutdrivers