Shop All Cutting Pliers
Irwin
PLIERS 8"" DIAGONAL CUT
Mfr # 2078308
Zoro # G8626951
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10.28 in
- Width 3-1/2 in
- Height (in) 0.98 in
Product Information
- Brand Irwin
- MFR # 2078308
- Zoro # G8626951
- UPC # 38548028200
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 10.28 in |
Width | 3-1/2 in |
Height (in) | 0.98 in |
Details
Material | Steel |
Plier Item | Diagonal Plier |
Description
Durable nickel chromium steel construction protouc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- IRWIN IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier (2078925)
- STEEL GRIP 7 in. Drop Forged Steel End Nipper (DR76570)
- Irwin Pliers