Shop All Slip Joint Pliers
Irwin
Pliers 2Pc Set, 6in, Slip Long Pliers, PK4
Mfr # 2078702
Zoro # G3971269
product price: $72.79
/pk 4, $18.20/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
- Nose Shape Long
- Number of Pliers 2
- Plier Types Long Nose, Slip-Joint
Product Information
- Brand Irwin
- MFR # 2078702
- Zoro # G3971269
- UPC # 038548040745
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Pliers 2Pc Set,6in,Slip Long Pliers |
Insulated | No |
Nose Shape | Long |
Number of Pliers | 2 |
Plier Types | Long Nose, Slip-Joint |
Description
Pliers 2Pc Set,6in,Slip Long Pliers, Insulated No, Number of Pliers 2, Plier Types Long Nose, Slip-Joint, Features Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws For Maximum Gripping Strength, Professional-Grade Tools, Protouch(TM) Grips Provide Extra Comfort And Reduces Hand Fatigue, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- IRWIN IRWIN SNAP RING PLIER 6"" (2078900)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- IRWIN IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier (2078406)
- A & E HAND TOOLS 9In Right Angle Tip Lock Ring Pliers (1409)
- Irwin Pliers