Shop All Tongue & Groove Pliers
Irwin
Pliers, 12" Groove Joint
Mfr # 2078512
Zoro # G6756427
original price:
$16.79
9% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Maximum Jaw Opening 2 1/4 in
- Plier Material Steel
- Number of Jaw Positions 7
- Plier Type Tongue & Groove Pliers
Product Information
- Brand Irwin
- MFR # 2078512
- Zoro # G6756427
- Country of Origin China
- Category Tongue & Groove Pliers
Details
Standards | ANSI |
Item | Pliers |
Maximum Jaw Opening | 2 1/4 in |
Plier Material | Steel |
Number of Jaw Positions | 7 |
Plier Type | Tongue & Groove Pliers |
Adjustment Mechanism | Groove Joint |
Steel Type | Nickel Chromium Steel |
Jaw Texture | Serrated |
Description
The Irwin 2078512 Pliers are perfect for any home or professional tool kit. They feature high-quality construction and durable design that is built to last. These pliers will be an excellent addition to your tool collection because of their durability and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- IRWIN Irwin Tools 1771884 6 in. Curved Jaw Long Pliers (2381895)
- IRWIN CURVED GROOVE PLIERS 12"" (2078512)
- IRWIN 4935321 Groove Joint Plier, 10 in OAL, 214 in Jaw Opening, BlueYellow Handle, CushionGrip Handle (4935321L)
- IRWIN 2078508 8 Groove Joint Pliers (VG2078508)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- IRWIN Vise Grip VGP4935096 10in. Straight Jaw GrooveLock Pliers (38548108612)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Smooth (415)
- Irwin Pliers