Shop All Cutting Pliers
Irwin
Plastic Cutting Plier, 8in, PK5
Mfr # 1773632
Zoro # G3970185
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge, Protouch(TM) Grips, Reduces Hand Fatigue
- Handle Type Dipped
- Jaw Length 1 in
- Jaw Width 3/4 in
- Material Nickel Chromium Steel
Product Information
- Brand Irwin
- MFR # 1773632
- Zoro # G3970185
- UPC # 038548991948
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 3/4 in |
Overall Length | 8 in |
Cutter Length | 1 in |
Details
Features | Induction Hardened Cutting Edge, Protouch(TM) Grips, Reduces Hand Fatigue |
Handle Type | Dipped |
Material | Nickel Chromium Steel |
Item | Diagonal Cutting Pliers |
Steel Type | Nickel Chromium Steel |
Plier Material | Steel |
Blade Material | Steel |
Jaw Thickness | 3/8 in |
Additional Tool Functions | Wire Cutter |
Insulated | No |
Material Applications | Plastic |
Nose Shape | Oval |
Non-Sparking | No |
Cutter Type | Diagonal Cutting Pliers |
ESD-Safe | No |
Cut Profile | Semiflush |
Jaw Opening Type | Manual |
Grip Style | Standard Cushion |
Plier Type | Diagonal Cutting Pliers |
Description
Diagonal Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 1 in, Jaw Width 3/4 in, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Electronic Depth Gage (1145-25A)
- K-TOOL INTERNATIONAL Air Impact Wrench, Butterfly, 3/8" Dr (KTI81550)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4A-5PK)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- IRWIN IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier (2078925)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 200)
- Irwin Pliers