Shop All Pipe Taps
Irwin
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1903
Zoro # G4611896
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Style Pipe
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
Shank Dia. | 0.562" |
Tap Size | 1/4" |
Overall Length | 2-7/16" |
Tap Length Standard | USCTI |
Drill Bit Size | 7/16 in |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Size | 1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit H2, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point (101189)
- CLESCO 3/4" ID Motor Shaft Arbor Standard Type - Deluxe Style (AL-6)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- IRWIN PIPE TAPR TAP 3/4""-14NPT (1906P)
- IRWIN Tap (1910ZR)
- IRWIN Tap Pipe 3/4-14Npt (1906ZR)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385828)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385681)
- Irwin Taps