Shop All Snips
Irwin
Offset Snips 9-1/2"
Mfr # 2073211
Zoro # G7053851
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Features Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 9-1/2" |
Details
Features | Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications |
Number of Pieces | 1 |
Item | Offset Snips 9-1/2" |
Description
Offset Snips 9-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 7/8" X 6" Ram Tip Bit (RT-14- 6)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- IRWIN Aviation Snip, Straight and Wide Curve, 10 in Length, 1 1/4 in Cutting, Hot Drop Forged Blades (2073113)
- IRWIN Vise-Grip® 10 in. Aviation Snips (2073113)
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- IRWIN Vise Grip VGP2073113 103G Snips Aviation 10 Inch - Cuts Straight And Wide Curves (38548089065)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- MALCO Edge Roller, 12-3/4", Stainless Steel (ER3)
- Irwin Snips