Shop All Auger Drill Bits
Irwin
OAL Clean Cutting Spurred Auger
Mfr # 49914
Zoro # G0764480
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Style Auger
- Drill Bit Size 7/8 in
- Decimal Equivalent 0.875
- Shank Type - Machining Hex
- Material - Machining Steel
Product Information
- Brand Irwin
- MFR # 49914
- Zoro # G0764480
- UPC # 24721100153
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Shank Hex Size | 5/16 in |
Details
Item | Auger Drill Bit |
Drill Style | Auger |
Decimal Equivalent | 0.875 |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Auger Style | Spur Auger |
Number of Spurs | 1 |
Finish - Machining | PTFE |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Auger Center | Solid |
Flute Type | Parabolic |
Measurement System | Fractional Inch |
Description
Spur Auger, Auger Drill Bit, 7/8 in, Hex, PTFE, Shank Hex Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- BESSEY 60 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-60)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- IRWIN Bit Drill 3/4X16Speedbor (88712)
- IRWIN BIT DRILL 1/2"" SPEEDBOR (88808)
- IRWIN Drillbit 1-1/8X6 Spdbrmx (3041019)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- IRWIN AUGER BIT 7/16X7.5"" (49907)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- Irwin Auger Drill Bits