Shop All Screwdriver Bits and Nutsetters
Irwin
Nutsetter Set, Steel, Impact Rated, PK3
Mfr # IWAF343-3
Zoro # G7659864
product price: $10.39
/pk 3, $3.46/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 1/4"
- Overall Nutsetter Length 2-9/16"
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Product Information
- Brand Irwin
- MFR # IWAF343-3
- Zoro # G7659864
- UPC # 673765171942
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 1/4" |
Overall Nutsetter Length | 2-9/16" |
Hex Shank Size | 1/4 in |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Details
Fastening Tool Item | Nutsetter Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Fastening Tool Finish | Corrosion Resistant |
Shank Style | Hex |
Finish | Black Oxide |
Impact Rated | Yes |
Item | Nutsetter Set |
SAE or Metric | SAE |
Slide to Clean | No |
Magnetized Tip | Yes |
Number of Nutsetters Included | 3 |
Features | Maximum Durability, Corrosion Resistant |
Material | Steel |
Measurement System | English/Imperial |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #8 (46278)
- KREG Deck Jig Drill Bit (KJD/DECKBIT)
- CMT Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank (880.501.11)
- MARTOR Graphic Blade 677, PK100 (677.50)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- IRWIN 94712 Nutsetter, 14 in Drive, Lobular Drive, 178 in L, 14 in L Shank, Hex Shank (IWAF24214GB10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- IRWIN Nutsetter, Steel, PK10 (IWAF343516B10)
- Irwin Screwdrivers and Nutdrivers